Specifications
Dimensions
- Axial Misalignment0.1020 in;2.60 mm
- Flange Outside Diameter5.2000 in;132 mm
- Hub Flange Diameter3.3100 in
- Length Through Bore2.3600 in, 59.94 mm
- Max Angular Misalignment1.50 °
- Maximum Bore Diameter2.3800 in, 60 mm
- Overall Length132 mm
- Weight18.53 lb
Details
- Bore TypeRough Stock Bore
- Coupling TypeDisc
- Distance Between Shaft Ends4.2500 in;108 mm
- Horsepower @ 100 RPM15.40 hp
- Hub StyleStandard
- MaterialSteel
- Maximum Speed14600 rpm
- Product TypeComplete Disc Couplings
- StyleUnbored
- Torque Rating (in-lb)9700 in-lb
- Torsional Stiffness4.40 in-lb/rad
Overview
Mfr description
SX132-6 CPLG RSBXRSB BSE/4.25