Motion
13S X 2 RSB

LOVEJOY INC
13S X 2 RSB

Sleeve Coupling Flange - S-Flex Flange, Size 13, 2.0000 in Bore, Cast Iron Material
MI ITEM #06740552
MFR #13S X 2 RSB
Price$687.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13S X 2 RSB

Sleeve Coupling Flange - S-Flex Flange, Size 13, 2.0000 in Bore, Cast Iron Material
MI ITEM #06740552
MFR #13S X 2 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$687.74/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Overall Length
    9.2500 in
  • Coupling Size Code
    13
  • Flange Diameter  
    11.7500 in
  • Hub End Outside Diameter
    6.7500 in
  • Length Through Bore  
    4.3800 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144354419
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • UPC_NO
    685144354419

Overview

Mfr description
13S-FLNG-2"-RSB-NKW-2SS90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought