Motion
13S 2 RSB NKW 2SS90

LOVEJOY INC
13S 2 RSB NKW 2SS90

Sleeve Coupling Flange - 2.0000 in Bore
Mi Item #06740553
MFR #13S 2 RSB NKW 2SS90
Price$1,087.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13S 2 RSB NKW 2SS90

Sleeve Coupling Flange - 2.0000 in Bore
Mi Item #06740553
MFR #13S 2 RSB NKW 2SS90

Mfr description
14S-FLNG-2"-RSB-NKW-2SS90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Flange Diameter  
    13.8750 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Catalog Number
    68514435441
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)