Overview
Mfr description
16S-FLNG-3"-RSB-NKW-2SS90
Specifications
- Bore TypeRough Stock Bore
- Bore Diameter
- Flange Diameter
- Manufacturer Catalog Number68514435448
- Outside Diameter18.8750 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data