Overview
Mfr description
9SCHS 1-3/8 SPACER HUB KEYWAY
Specifications
- Coupling Size Code9
- Bore TypeBored to Size
- Bore Diameter
- Hub TypeSpacer Hub
- Hub Flange Type CodeSCH
- MaterialHigh Strength Cast Iron
- Flange Diameter
- Length Through Bore
- Hub End Outside Diameter3.6300 in
- SeriesS-Flex
- Manufacturer Catalog
- Manufacturer Upc Number685144367266
- UPC_NO685144367266
- Hub MaterialCast Iron
- Outside Diameter3.6250 in
- Product TypeSleeve Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data