Motion
6SCH 15/16 1/4X1/8KW

LOVEJOY INC
6SCH 15/16 1/4X1/8KW

Sleeve Coupling Hub - 0.9375 in Bore, Finished Bore, Cast Iron Material
Mi Item #06741020
MFR #6SCH 15/16 1/4X1/8KW
Price$121.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6SCH 15/16 1/4X1/8KW

Sleeve Coupling Hub - 0.9375 in Bore, Finished Bore, Cast Iron Material
Mi Item #06741020
MFR #6SCH 15/16 1/4X1/8KW

Mfr description
6SCH-SPCR HUB-15/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Length Through Bore  
    1.2200 in

Details

  • Bore Type
    Finished Bore
  • Color
    Gray
  • Coupling Component
    Spacer Hub
  • Horsepower @ 100 RPM
    0.7 hp
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex
  • Torque Capacity
    450
  • Torsional Stiffness
    1718 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)