1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
6SCH 3/4 3/16X3/32KW
6SCH 3/4 3/16X3/32KW
MI ITEM #
06741069
MFR #
6SCH 3/4 3/16X3/32KW
Your Price
$97.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
LOVEJOY INC 6SCH 3/4 3/16X3/32KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
6SCH 3/4 3/16X3/32KW
6SCH 3/4 3/16X3/32KW
MI ITEM #
06741069
MFR #
6SCH 3/4 3/16X3/32KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$97.86
/each
(List
$112.54
)
Qty
Add to Cart
Overview
Mfr description
6SCH-SPCR HUB-3/4-3/16X3/32KW
Specifications
Bore Type
Finished Bore
Bore Diameter
0.7500 in
Material
Cast Iron
Series
S-Flex Endurance
Product Type
Sleeve Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data