Motion
13SCH 1 3/8 NKW RSB

LOVEJOY INC
13SCH 1 3/8 NKW RSB

Sleeve Coupling Hub - 1.3750 in Bore, Rough Stock Bore, Cast Iron Material
Mi Item #06741077
MFR #13SCH 1 3/8 NKW RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13SCH 1 3/8 NKW RSB

Sleeve Coupling Hub - 1.3750 in Bore, Rough Stock Bore, Cast Iron Material
Mi Item #06741077
MFR #13SCH 1 3/8 NKW RSB

Mfr description
13SCH-SPCR HUB-1-3/8-NKW-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Length Through Bore  
    3.3400 in

Details

  • Bore Type
    Rough Stock Bore
  • Color
    Gray
  • Coupling Component
    Spacer Hub
  • Horsepower @ 100 RPM
    18 hp
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex
  • Torque Capacity
    11350
  • Torsional Stiffness
    4335 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)