Motion
14SCH 1 3/4 NKW RSB

LOVEJOY INC
14SCH 1 3/4 NKW RSB

Sleeve Coupling Hub - Size 14, 1.7500 in Bore, Spacer Hub, Bored to Size, Cast Iron Material
Mi Item #06741078
MFR #14SCH 1 3/4 NKW RSB
Price$2,294.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14SCH 1 3/4 NKW RSB

Sleeve Coupling Hub - Size 14, 1.7500 in Bore, Spacer Hub, Bored to Size, Cast Iron Material
Mi Item #06741078
MFR #14SCH 1 3/4 NKW RSB

Mfr description
14SCH-SPCR HUB-1-3/4-NKW-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,294.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Size Code
    14
  • Flange Diameter  
    6.5000 in
  • Hub End Outside Diameter
    6.5000 in
  • Length Through Bore  
    3.3800 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    28.6 hp
  • Hub Flange Type Code
    SCH
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144367587
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex
  • Torque Capacity
    1800
  • Torsional Stiffness
    6875 in-lb/rad
  • UPC_NO
    685144367587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)