Motion
W5131P-K12

INGERSOLL-RAND
W5131P-K12

Cordless Impact - Reversible, 20 V, Pistol Grip Handle , 3/8 in Drive Size
MI ITEM #06741370
MFR #W5131P-K12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
W5131P-K12

Cordless Impact - Reversible, 20 V, Pistol Grip Handle , 3/8 in Drive Size
MI ITEM #06741370
MFR #W5131P-K12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
W5131P-K12 3/8" PIN 20V MID IMPACT

Specifications

  • Drive Size
    3/8 in
  • Maximum Speed
    1900 rpm
  • Torque
    160 ft-lbs
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Impact Rate
    2800 bpm
  • Voltage
    20 V
  • Overall Length
    6 in
  • Includes
    (1) Battery, Charger, Impact Wrench
  • Manufacturer Upc Number
    663024011874
  • UPC_NO
    663024011874
  • ECCN
    EAR99
  • Warranty
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text