Motion
W5330-K22
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 3/8 in Drive Size
MI ITEM #06741377
MFR #W5330-K22
List Price$588.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 3/8 in Drive Size
MI ITEM #06741377
MFR #W5330-K22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$588.88/each for your price

Overview

Mfr description
W5330-K22 3/8IN 20V CORDLESS ANGLE
  • 180 ft-lbs of torque of reactionless torque spares your knuckles while showing hard-to-reach jobs no mercy
  • Steel-lined aluminum hammer case and a super-tough nylon housing
  • Fully serviceable head for extended tool life
  • Ergonomic handle and comfort grip offers the same reach as a ratchet
  • Goes from From 0 to 1900 rpm instantly
  • High-power, extended-life 20-volt lithium-ion battery is compatible with BL2005 and BL2010
  • Patent-pending Inline™ battery design can go places other impact wrenches only dream of, spaces that used to be reserved for a traditional ratchet or your bare hands
  • Kit includes one Impactool™, charger and one or two batteries with case

Specifications

  • Drive Size
    3/8 in
  • Maximum Speed
    1900 rpm
  • Handle Style
    Composite
  • Impact Rate
    3000 bpm
  • Voltage
    20 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • UPC_NO
    663024011942
  • Power Source
    Battery
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text