Motion
W5350-K12
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 1/2 in Drive Size
Mi Item #06741378
MFR #W5350-K12
Price$540.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 1/2 in Drive Size
Mi Item #06741378
MFR #W5350-K12

Mfr description
W5350-K12 1/2IN 20V CORDLESS IMPACT KIT
  • 180 ft-lbs of torque of reactionless torque spares your knuckles while showing hard-to-reach jobs no mercy
  • Steel-lined aluminum hammer case and a super-tough nylon housing
  • Fully serviceable head for extended tool life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$540.10/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Handle Style
    Composite
  • Impact Rate
    3000 bpm
  • Maximum Speed
    1900 rpm
  • Power Source
    Battery
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024011959
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)