Motion
W5350-K22
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 1/2 in Drive Size
Mi Item #06741379
MFR #W5350-K22
Price$623.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench or Ratchet - 20 V, Composite Handle , 1/2 in Drive Size
Mi Item #06741379
MFR #W5350-K22

Mfr description
W5350-K22 1/2IN 20V CORDLESS IMPACT KIT
  • 180 ft-lbs of torque of reactionless torque spares your knuckles while showing hard-to-reach jobs no mercy
  • Steel-lined aluminum hammer case and a super-tough nylon housing
  • Fully serviceable head for extended tool life
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$623.73/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Handle Style
    Composite
  • Impact Rate
    3000 bpm
  • Maximum Speed
    1900 rpm
  • Power Source
    Battery
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024011966
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)