Motion
2101XPA
Mini Impact Wrench - 2101XPA, Pistol Grip Handle, 0.2500 in Drive Size, 0.2500 in Inlet, 50 ft-lbs Torque, 14500 rpm Max Speed
Mi Item #06741381
MFR #2101XPA
Price$219.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini Impact Wrench - 2101XPA, Pistol Grip Handle, 0.2500 in Drive Size, 0.2500 in Inlet, 50 ft-lbs Torque, 14500 rpm Max Speed
Mi Item #06741381
MFR #2101XPA

Mfr description
2101XPA 1/4IN MINI AIR IMPACT WRENCH
  • Access: Thanks to its small size, this wrench can fit in even the toughest to reach spaces
  • Reliability: These parts will stand the test of time. The rocking dog impact mechanism is easy to maintain, and delivers a powerful burst with low air needs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.52/each

Specifications

Dimensions

  • Blows per Minute
    3650 bpm
  • Drive Size
    0.2500 in
  • Inlet Size
    0.2500 in
  • Torque
    50 ft-lbs

Details

  • Air Inlet
    1/4 NPT
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023121536
  • Maximum Speed
    14500 rpm
  • Product Types
    Mini Air Impact Wrench
  • Reverse Torque
    55 ft-lbs
  • Series
    2101XPA
  • UPC_NO
    663023121536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)