Motion
LSS100H-02-S34L8R

SYSTEM PLAST
LSS100H-02-S34L8R

Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.9400 in Base Diameter, Two Lag Holes, 8.8200 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #06741395
MFR #LSS100H-02-S34L8R
Price$250.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LSS100H-02-S34L8R

Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.9400 in Base Diameter, Two Lag Holes, 8.8200 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #06741395
MFR #LSS100H-02-S34L8R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.67/each

Specifications

Dimensions

  • Base Diameter
    3.9400 in
  • Maximum Static Load
    11000 lbs
  • Overall Length
    8.8200 in

Details

  • Application
    Conveyor and machinery support with anti-slip pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Stainless Steel Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    LSS100
  • Stem Articulation
    ±4°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Vibration Pad
    Anti-slip rubber

Overview

Mfr description
37738
  • SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought