Motion
12908 X 1-3/8

LOVEJOY INC
12908 X 1-3/8

Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.3750 in Bore Dia., 10.0000 in OD, 6.4400 in OAL
Mi Item #06741504
MFR #12908 X 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12908 X 1-3/8

Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.3750 in Bore Dia., 10.0000 in OD, 6.4400 in OAL
Mi Item #06741504
MFR #12908 X 1-3/8

Mfr description
12908-1-3/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    6.4400 in
  • Weight
    25.12 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • UPC_NO
    685144373410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)