Motion
LV/E2 127 M12 OIL LVL INDCTR

LOVEJOY INC
LV/E2 127 M12 OIL LVL INDCTR

Fluid Level Indicator - M12 (Both Ends), For Use With Hydraulic Reservoirs
Mi Item #06741615
MFR #LV/E2 127 M12 OIL LVL INDCTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LV/E2 127 M12 OIL LVL INDCTR

Fluid Level Indicator - M12 (Both Ends), For Use With Hydraulic Reservoirs
Mi Item #06741615
MFR #LV/E2 127 M12 OIL LVL INDCTR

Mfr description
LV/E2-127-M12-OIL LVL INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M12
  • Weight
    4.40 lbs

Details

  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Part Type
    Hydraulic Reservoir Level Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)