Motion
60 HT DLT INNER FLANGE SS W/HDWE

LOVEJOY INC
60 HT DLT INNER FLANGE SS W/HDWE

68514439429 Flex Link-Type Coupling Flange - Deltaflex, 60, Inner Cplg Size, Stainless Steel
MI ITEM #06741617
MFR #60 HT DLT INNER FLANGE SS W/HDWE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 HT DLT INNER FLANGE SS W/HDWE

68514439429 Flex Link-Type Coupling Flange - Deltaflex, 60, Inner Cplg Size, Stainless Steel
MI ITEM #06741617
MFR #60 HT DLT INNER FLANGE SS W/HDWE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60HT DLT INNER FLNG SS W/HDWE

Specifications

  • Coupling Size Code
    60
  • Flange Type
    Inner
  • Flange Outside Diameter
  • Maximum Bore Diameter
  • Flange Material
    Stainless Steel
  • Series
    Deltaflex
  • Max Rpm
    5000 rpm
  • Horsepower @ 100 RPM
    9.5 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144394293
  • Weight
    3.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought