Motion
MSQA7AE-M9PWVSAPC

SMC CORP OF AMERICA
MSQA7AE-M9PWVSAPC

MSQ*1-7, Rotary Table Rack & Pinion Type - 0 to 190 ° Angle of Rotation
Mi Item #06741802
MFR #MSQA7AE-M9PWVSAPC
Price$515.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MSQA7AE-M9PWVSAPC

MSQ*1-7, Rotary Table Rack & Pinion Type - 0 to 190 ° Angle of Rotation
Mi Item #06741802
MFR #MSQA7AE-M9PWVSAPC

Mfr description
MSQA7AE-M9PWVSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.28/each

Specifications

Dimensions

  • Body Size
    7

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)