Motion
5182SX4

MCR SAFETY
5182SX4

Luminator Luminator Rainsuit - 4X-Large Size, Fluorescent Lime Color, Detachable Hood, Polyurethane Material
MI ITEM #06741804
MFR #5182SX4
Your Price$182.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
5182SX4

Luminator Luminator Rainsuit - 4X-Large Size, Fluorescent Lime Color, Detachable Hood, Polyurethane Material
MI ITEM #06741804
MFR #5182SX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.13/each(List $209.45)

Overview

Mfr description
5182SX4 LUMINATOR RAINSUIT
  • 40mm polyurethane/knitted cotton-polyester blend
  • Meets or exceeds ANSI/ISEA Class 3 High Vis Standard
  • Fluorescent lime with black material on bottom of jacket, sleeve, and pants
  • Zipper front with storm flap, attached hood with drawstring
  • Limited Flammability, tested in accordance with ASTM D-6413 test method.

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Flame Resistant
    Flame Resistant Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Material
    Polyurethane
  • Size
    4X-Large
  • Color
    Fluorescent Lime
  • Product Line
    Luminator
  • Number Of Horizontal Stripes
    2
  • Approval Listing Regulations
    ASTM D-6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text