Motion
6802-16-16-D
6802-16-16-D ALUMINUM FITTING, ELBOW 45
MI ITEM #06741814
MFR #6802-16-16-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802-16-16-D ALUMINUM FITTING, ELBOW 45
MI ITEM #06741814
MFR #6802-16-16-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6802-16-16-D ALUMINUM FITTING, ELBOW 45

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought