Motion
B7016-EDLR-T-P4S-UL

FAG (SCHAEFFLER)
B7016-EDLR-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 22 mm Width, Open
Mi Item #06741823
MFR #B7016-EDLR-T-P4S-UL
Price$1,798.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7016-EDLR-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 22 mm Width, Open
Mi Item #06741823
MFR #B7016-EDLR-T-P4S-UL

Mfr description
B7016-EDLR-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.76/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Weight
    1.808 lbs, 0.82 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)