Motion
H760S-050-HT
5 gpm Port Size, SAE, 50 gpm Max Flow
Mi Item #06741886
MFR #H760S-050-HT
Price$1,704.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gpm Port Size, SAE, 50 gpm Max Flow
Mi Item #06741886
MFR #H760S-050-HT

Mfr description
H760-S-050 HT FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.38/each

Specifications

Dimensions

  • Minimum Flow Rate
    5 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    50 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)