Motion
CDG1BA32TF-200Z

SMC CORP OF AMERICA
CDG1BA32TF-200Z

CG1-Z CDG1BA32TF-200Z with 32 mm Bore Size
Mi Item #06741932
MFR #CDG1BA32TF-200Z
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BA32TF-200Z

CG1-Z CDG1BA32TF-200Z with 32 mm Bore Size
Mi Item #06741932
MFR #CDG1BA32TF-200Z

Mfr description
CDG1BA32TF-200Z CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    With (Built-in magnet)
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic Mount
  • Country of Origin
    JP
  • Cushion Type
    Air cushion
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod Type
    Single Rod
  • Series
    CG1-Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)