Motion
030545
PowerSmart Series™ Generator - Portable, Gasoline Operated, 2600 W Rated Output Power, 120 V Output Voltage, 1.5 gal Tank Capacity
Mi Item #06741961
MFR #030545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSmart Series™ Generator - Portable, Gasoline Operated, 2600 W Rated Output Power, 120 V Output Voltage, 1.5 gal Tank Capacity
Mi Item #06741961
MFR #030545

Mfr description
030545 3000 WATT POWERSMART INVERTER
  • Quieter power*
  • Safe for sensitive electronics
  • StatStation® LCD Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Current
    21.7 A
  • Overall Height
    21.0000 in
  • Overall Length
    26.0000 in
  • Overall Width
    14.0000 in
  • Weight
    84 lbs

Details

  • Fuel Type
    Gasoline
  • Generator Type
    Portable
  • Output Voltage
    120 V
  • Rated Output Power
    2600 W
  • Run Time
    10.0 (1/4 load) hrs
  • Tank Capacity
    1.5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)