Motion
030607
Generator - Portable, Gasoline Operated, 5000 W Rated Output Power, 120 V, 240 V Output Voltage, 7 gal Tank Capacity
MI ITEM #06741964
MFR #030607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Portable, Gasoline Operated, 5000 W Rated Output Power, 120 V, 240 V Output Voltage, 7 gal Tank Capacity
MI ITEM #06741964
MFR #030607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
030607 5000 HOMESERIES PORTABLE
  • Briggs & Stratton 1650 Series™ OHV Engine
  • Multi-featured control panel includes 4 GFCI household outlets and 1 locking outlet
  • 12.5 hour run time (at 50% load) without refueling
  • 25% more surge wattage
  • Never Go Flat wheels

Specifications

  • Generator Type
    Portable
  • Rated Output Power
    5000 W
  • Output Voltage
    120 V, 240 V
  • Run Time
    12.5 (1/2 load) hrs
  • Maximum Output Current
    41.6 A
  • Tank Capacity
    7 gal (US)
  • Fuel Type
    Gasoline
  • Overall Height
    27.0000 in
  • Overall Length
    29.0000 in
  • Overall Width
    25.0000 in
  • Weight
    171 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text