Motion
030664
Elite Series™ Generator - Portable, Gasoline Operated, Electric-Start Generator, 8000 W Rated Output Power, 120 V, 240 V Output Voltage, 7.5 gal Tank Capacity
MI ITEM #06741968
MFR #030664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elite Series™ Generator - Portable, Gasoline Operated, Electric-Start Generator, 8000 W Rated Output Power, 120 V, 240 V Output Voltage, 7.5 gal Tank Capacity
MI ITEM #06741968
MFR #030664

Mfr description
030664 8000W ELITE SERIES PORTABLE
  • Briggs & Stratton 2100 Series™ Engine
  • Multi-featured control panel includes 4 GFCI household outlets and 1 locking outlet
  • Key electric start
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Current
    66.6 A
  • Overall Height
    29.0000 in
  • Overall Length
    28.0000 in
  • Overall Width
    31.0000 in
  • Weight
    248 lbs

Details

  • Electric Start
    Electric-Start Generator
  • Fuel Type
    Gasoline
  • Generator Type
    Portable
  • Output Voltage
    120 V, 240 V
  • Rated Output Power
    8000 W
  • Run Time
    9 hr
  • Tank Capacity
    7.5 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)