Motion
030630
PowerBoss® Generator - Portable, Gasoline Operated, 5250 W Rated Output Power, 120 V Output Voltage
MI ITEM #06741980
MFR #030630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBoss® Generator - Portable, Gasoline Operated, 5250 W Rated Output Power, 120 V Output Voltage
MI ITEM #06741980
MFR #030630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Current
    20 A

Details

  • Fuel Type
    Gasoline
  • Generator Type
    Portable
  • Output Voltage
    120 V
  • Rated Output Power
    5250 W
  • Run Time
    7 hr

Overview

Mfr description
030630 5250 POWERBOSS® PORTABLE
  • Briggs & Stratton PowerBuilt Series OHV Engine, 389 cc
  • Provides up to 7 Hours of Run Time at 50% Load
  • Outlets: (4) 120V/20A Household (1) 120/240V 30A Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought