Motion
40450
Generator - Home Standby, Natural Gas / Propane Operated, 10,000 W Rated Output Power, 120 V, 240 V Output Voltage
Mi Item #06742000
MFR #40450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Home Standby, Natural Gas / Propane Operated, 10,000 W Rated Output Power, 120 V, 240 V Output Voltage
Mi Item #06742000
MFR #40450

Mfr description
40450 AUTO STANDBY 10KW AND 200 AMP SED
  • The 10 kW1 standby generator system provides your family with peace of mind during a power outage with a smaller, sleeker generator.
  • The 10 kW1 system is designed for homes up to 5,000 square feet*.
  • Now available with new, patented Symphony® II Power Management technology
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    35.1000 in
  • Overall Length
    28.0000 in
  • Overall Width
    24.4000 in
  • Weight
    272 lbs

Details

  • Fuel Type
    Natural Gas / Propane
  • Generator Type
    Home Standby
  • Output Voltage
    120 V, 240 V
  • Rated Output Power
    10,000 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)