Motion
40531
Generator - Home Standby, Natural Gas / Propane Operated, 12,000 W Rated Output Power, 120 V, 240 V Output Voltage
MI ITEM #06742004
MFR #40531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Home Standby, Natural Gas / Propane Operated, 12,000 W Rated Output Power, 120 V, 240 V Output Voltage
MI ITEM #06742004
MFR #40531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40400 AUTO STANDBY 12KW AND 200 AMP SED
  • Engine Brand: Briggs & Stratton
  • Fully Automatic
  • Overcrank Protection
  • Single Phase
  • Battery
  • Batter Charger
  • Hour Meter

Specifications

  • Generator Type
    Home Standby
  • Rated Output Power
    12,000 W
  • Output Voltage
    120 V, 240 V
  • Fuel Type
    Natural Gas / Propane
  • Overall Height
    37.2000 in
  • Overall Length
    28.0000 in
  • Overall Width
    26.0000 in
  • Weight
    318 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text