1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Briggs & Stratton
40346
Generator - Home Standby, Natural Gas / Propane Operated, 20,000 W Rated Output Power, 120 V, 240 V Output Voltage
MI ITEM #
06742012
MFR #
40346
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Generators
Briggs & Stratton 40346
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Briggs & Stratton
40346
Generator - Home Standby, Natural Gas / Propane Operated, 20,000 W Rated Output Power, 120 V, 240 V Output Voltage
MI ITEM #
06742012
MFR #
40346
Mfr description
40346 AUTO STANDBY 20KW AND 200 AMP SED
Engine Brand: Briggs & Stratton Vanguardâ„¢ V-Twin
Fully Automatic
Overcrank Protection
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
31.0000 in
Overall Length
48.0000 in
Overall Width
34.0000 in
Weight
500 lbs
Details
Fuel Type
Natural Gas / Propane
Generator Type
Home Standby
Output Voltage
120 V, 240 V
Rated Output Power
20,000 W
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items