Motion
FJ30
Linear Plain Bearing - FJ Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 2.5100 in Overall Length, Closed
Mi Item #06742293
MFR #FJ30
Price$121.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJ Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 2.5100 in Overall Length, Closed
Mi Item #06742293
MFR #FJ30

Mfr description
FJ30 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.41/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    2.5100 in
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Series
    FJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)