Specifications
Details
- Additional DetailsReplacement parts for SC32 crimper.
- Country of OriginUS
- Description74821738 SC32 DIE CONE
- For Use WithSC32
- Harmonization Code8466.94.8585
- Product TypesDie Cone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)