Motion
LL2K16
Hansen Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 3700 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #06742390
MFR #LL2K16
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hansen Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 3700 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #06742390
MFR #LL2K16

Mfr description
LL2K16 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    3.00 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Ball Lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    3700 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)