Motion
SCE-28-SB

CARTER MFG CO
SCE-28-SB

Flat Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #06742417
MFR #SCE-28-SB
Price$218.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
SCE-28-SB

Flat Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #06742417
MFR #SCE-28-SB

Mfr description
SCE-28-SB CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.54/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.4950 in
  • Eccentric Stud Diameter
    0.3750 in
  • Eccentricity
    0.015 in
  • Hex Size
    3/16 in
  • Lube Size
    3/16 in
  • Male Thread Size
    3/8-24
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Stud Length  
    0.8750 in
  • Thread Length
    0.3750 in
  • Torque
    47.5 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1500 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)