Motion
RNA4834-XL
Needle Roller Bearing - 185 mm Bore, 215 mm OD, 45 mm Width
MI ITEM #06742472
MFR #RNA4834-XL
Price$1,777.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 185 mm Bore, 215 mm OD, 45 mm Width
MI ITEM #06742472
MFR #RNA4834-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,777.41/each

Specifications

Dimensions

  • Bore Diameter  
    185 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    45 mm
  • Weight
    5.538 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4834-XL Needle Roller Bearing features a 185 mm bore diameter, 215 mm outside diameter, 45 mm overall width, and weighs 5.538 lbs, making it suitable for large-scale industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4834-XL
  • Manufacturer Product Page
  • Max Rpm
    2550 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    209 N
  • Radial Static Load Capacity
    51000 N
  • Series
    RNA

Overview

Mfr description
RNA4834-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought