Motion
SQ1A31N-51-C4-Q

SMC CORP OF AMERICA
SQ1A31N-51-C4-Q

Valve, Dbl, Plug-In, 3 Port
Mi Item #06742772
MFR #SQ1A31N-51-C4-Q
Price$98.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1A31N-51-C4-Q

Valve, Dbl, Plug-In, 3 Port
Mi Item #06742772
MFR #SQ1A31N-51-C4-Q

Mfr description
SQ1A31N-51-C4-Q VALVE, DBL, PLUG-IN
  • SQ1000, plug-in type valve
  • Metal or rubber seals
  • Low profile and compact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.10/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    SQ
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)