Specifications
Dimensions
- Weight15 g
Details
- Additional DetailsMaintenance kit for FG hydraulic filter
- Country of OriginJP
- For Use WithFG Hydraulic Filter
- SeriesFG
- TypeMaintenance Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)