Motion
24N097

GRACO INC
24N097

Husky™ 515 Non Metallic Bolted, Aodd Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 316 Stainless Steel, Acetal, Polypropylene, PTFE Fluid Section, SST Ball, Poly Center Section, SST Check Seat, PTFE Overmold Diaphragm
MI ITEM #06742934
MFR #24N097
Price$3,151.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24N097

Husky™ 515 Non Metallic Bolted, Aodd Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 316 Stainless Steel, Acetal, Polypropylene, PTFE Fluid Section, SST Ball, Poly Center Section, SST Check Seat, PTFE Overmold Diaphragm
MI ITEM #06742934
MFR #24N097

Mfr description
24N097 REPLACEMENT PAINT PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,151.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Ball Material
    SST
  • Center Section Material
    Poly
  • Check Seat Material
    SST
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    15 gpm
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    316 Stainless Steel, Acetal, Polypropylene, PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)