Motion
EM4406TR-4
General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06742954
MFR #EM4406TR-4
Price$38,931.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06742954
MFR #EM4406TR-4

Mfr description
EM4406TR-4 150 HP MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,931.94/each

Specifications

Dimensions

  • Frame Size
    445T
  • Overall Length C Dimension
    44.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    1826 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1785 rpm
  • Description Keyword
    150 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.80 %
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Upc Number
    781568693612
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV
  • Starting Method
    Wye Start - Delta Run
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568693612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)