Motion
3404017 METAL DETECTABLE EAR PLUGS BOX 200

3M
3404017 METAL DETECTABLE EAR PLUGS BOX 200

Earplug - Corded, 25 dB, 200
Mi Item #06742984
MFR #3404017 METAL DETECTABLE EAR PLUGS BOX 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3404017 METAL DETECTABLE EAR PLUGS BOX 200

Earplug - Corded, 25 dB, 200
Mi Item #06742984
MFR #3404017 METAL DETECTABLE EAR PLUGS BOX 200

Mfr description
3404017 METAL DETECTABLE EAR PLUGS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Econopack gives you the best value—with savings of up to 20%
  • Metal-detectable ball bearing for high detectablility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Insertion Method
    Push-In Stem
  • Manufacturer Stock Number
    10080529400489
  • Manufacturer Upc Number
    10080529400489
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    200
  • Plug Material
    Soft Plastic
  • Plug Shape
    Flanged
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    10080529400489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)