Motion
23310630000

PFANNENBERG
23310630000

Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
Mi Item #06743170
MFR #23310630000
Price$261.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23310630000

Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
Mi Item #06743170
MFR #23310630000

Mfr description
23310630000 PA 1 LV SOUNDER
  • 105 dB (A) nominal sound pressure level
  • 80 alarm tones with 4 stages
  • Emit different tones based on alarm circumstances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.11/each

Specifications

Dimensions

  • Depth
    3.17 in
  • Height
    3.38 in
  • Weight
    0.77 lbs
  • Width
    4.31 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Red
  • Coverage Area 80Db Ambient
    2,340 sq ft
  • Coverage Area 90Db Ambient
    218 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    105 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA 1
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    10-57 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible Signals
  • Product Types
    Sounder Horn
  • Series
    PATROL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)