Motion
CP86151
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
Mi Item #06743213
MFR #CP86151
Price$1,910.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
Mi Item #06743213
MFR #CP86151

Mfr description
CP86151 15T COMPACT BENCH WORKSHOP PRESS
  • The two step stroke system provides high precision.
  • The large gauge (in short and metric tons) eases the control of the pressure and the sturdy steel frame guarantee high durability. 
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.20/each

Specifications

Dimensions

  • Height
    35 in
  • Length
    28 in
  • Weight
    166 lbs

Details

  • Air Pressure
    90 psi
  • Capacity
    15 ton
  • Manufacturer Catalog Number
    8941086151
  • Manufacturer Product Page
  • Manufacturer Upc Number
    15451707804
  • Operators Manuel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)