Motion
CP3650-135AC4SE

CHICAGO PNEUMATIC
CP3650-135AC4SE

Right Angle Air Disc Sander - 2.30 hp, 4.00 in Pad, 74.00 cfm @ Load, Rear Exhaust, 5/8 – 11 Spindle Size
Mi Item #06743214
MFR #CP3650-135AC4SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3650-135AC4SE

Right Angle Air Disc Sander - 2.30 hp, 4.00 in Pad, 74.00 cfm @ Load, Rear Exhaust, 5/8 – 11 Spindle Size
Mi Item #06743214
MFR #CP3650-135AC4SE

Mfr description
CP3650-135AC4SE ANGLE SANDER 4" PAD KIT
  • High power and torque motor
  • Superior durability bevel gear
  • Spindle lock button
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.375 in
  • Overall Length
    9.40 in
  • Pad Size
    4.00 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    3.3 lbs

Details

  • Additional Details
    Spindle Lock
  • Air Consumption @ Load
    74.00 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Lever Throttle
  • Horsepower
    2.28 hp
  • Maximum Speed
    13500 rpm
  • Sound Level
    85 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)