Motion
B16MV
1/8 Inch X19 Air Needle Scaler, Low Vibration, Stroke 0.43 in / 11 mm, Bore Diameter 0.93 in / 23.5 mm - 2400 Blow Per Minute
MI ITEM #06743217
MFR #B16MV
Price$930.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch X19 Air Needle Scaler, Low Vibration, Stroke 0.43 in / 11 mm, Bore Diameter 0.93 in / 23.5 mm - 2400 Blow Per Minute
MI ITEM #06743217
MFR #B16MV

Mfr description
B16MV VIBRATION-DAMPED NEEDLE SCALER
  • Straight vibration-damped needle scale
  • Good power/weight ratio
  • Great durability on all industrial maintenance applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.82/each

Specifications

Dimensions

  • Bore Diameter
    0.9 in
  • Inlet size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    7 in
  • Tool Weight
    5.3 lbs

Details

  • Air Consumption
    5.1 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air
  • Vibration Control
    Vibration Control Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)