Motion
B19MV
1/8 Inch X28 Air Needle Scaler, Low Vibration, Stroke 0.79 in / 20 mm, Bore Diameter 1.35 in / 34.4 mm - 3000 Blow Per Minute
MI ITEM #06743218
MFR #B19MV
Price$1,067.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch X28 Air Needle Scaler, Low Vibration, Stroke 0.79 in / 20 mm, Bore Diameter 1.35 in / 34.4 mm - 3000 Blow Per Minute
MI ITEM #06743218
MFR #B19MV

Mfr description
B19MV VIBRATION-DAMPED NEEDLE SCALER
  • Pistol vibration-damped needle scaler
  • Cushion grip for better operator comfort
  • Heavy duty chipping hammer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.41/each

Specifications

Dimensions

  • Bore Diameter
    1.4 in
  • Inlet size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    7 in
  • Overall Length
    14-51/64 in
  • Tool Weight
    7.9 lbs

Details

  • Air Consumption
    4.4 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air
  • Vibration Control
    Vibration Control Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)