Motion
CP3650-135AC4FK

CHICAGO PNEUMATIC
CP3650-135AC4FK

Angle Grinder Kit - 13500 rpm Maximum Speed, 74.0 cfm, 0.38 in Inlet, 2.30 hp, 4.0 in Disc Size
Mi Item #06743220
MFR #CP3650-135AC4FK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3650-135AC4FK

Angle Grinder Kit - 13500 rpm Maximum Speed, 74.0 cfm, 0.38 in Inlet, 2.30 hp, 4.0 in Disc Size
Mi Item #06743220
MFR #CP3650-135AC4FK

Mfr description
CP3650-135AC4FK ANGLE GRINDER 4" KIT
  • High power and torque motor
  • Superior durability bevel gear
  • Spindle lock button
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.38 in
  • Maximum Disc Size
    4.0 in
  • Overall Length
    9.40 in
  • Tool Weight
    3.40 lbs

Details

  • Accepts Grinding Wheel
    Yes
  • Air Consumption @ Load
    74.0 cfm
  • Exhaust Type
    Rear
  • Horsepower
    2.41 hp
  • Includes
    Lock-On Switch
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Upc Number
    15451701062
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    13500 rpm
  • Throttle Style
    Lever Throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)