Motion
CP3650-120AB45

CHICAGO PNEUMATIC
CP3650-120AB45

Angle Grinder - 12000 rpm Maximum Speed, 68.0 cfm, 0.38 in Inlet, 2.30 hp, 4.5 in Disc Size
MI ITEM #06743222
MFR #CP3650-120AB45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3650-120AB45

Angle Grinder - 12000 rpm Maximum Speed, 68.0 cfm, 0.38 in Inlet, 2.30 hp, 4.5 in Disc Size
MI ITEM #06743222
MFR #CP3650-120AB45

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP3650-120AB45 ANGLE GRINDER 4-1/2"
  • High power and torque motor
  • Superior durability bevel gear
  • Spindle lock button
  • Keyless rotative guard
  • 4.5" (115 mm) wheel capacity
  • 5/8"-11 spindle thread
  • 2.3 hp (1,700 W) high performance governed motor
  • 12,000 rpm free speed ,

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    68.0 cfm
  • Inlet size
    0.38 in
  • Accepts Grinding Wheel
    Yes
  • Horsepower
    2.41 hp
  • Throttle Style
    Lever Throttle
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Overall Length
    9.40 in
  • Exhaust Type
    Rear
  • Includes
    Lock-On Switch
  • Tool Weight
    3.90 lbs
  • Maximum Disc Size
    4.5 in
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451701215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought