Motion
6151580100
Keyless Chuck Drill - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 1.0 hp, 6000 rpm Maximum Speed
Mi Item #06743224
MFR #6151580100
Price$514.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Chuck Drill - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 1.0 hp, 6000 rpm Maximum Speed
Mi Item #06743224
MFR #6151580100

Mfr description
CP1117P60 KEYLESS CHUCK DRILL - 1HP
  • 3/8" (10 mm) industrial pistol drill with Jacobs keyless chuck
  • The best power to weight ratio with 1 hp (750 W) motor
  • Durable gearbox reduce maintenance cost and downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.11/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    8.2677 in
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption
    29.8 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyless
  • Exhaust Type
    Handle
  • Handle Style
    Pistol Grip
  • Horsepower
    1.0 hp
  • Manufacturer Upc Number
    15451695248
  • Material
    Aluminum
  • Maximum Air Flow
    35 cfm
  • Maximum Speed
    6000 rpm
  • Power Rating
    1 hp
  • Replacement Chuck Key
    Keyless Chuck
  • Reversible
    Not Reversible
  • UPC_NO
    015451695248
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)