Motion
CP8818
8941088189 Cordless Impact Driver - Reversible, Pistol Grip, 12 V, 1/4 in Chuck Size
MI ITEM #06743226
MFR #CP8818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8941088189 Cordless Impact Driver - Reversible, Pistol Grip, 12 V, 1/4 in Chuck Size
MI ITEM #06743226
MFR #CP8818

Mfr description
CP8818 1/4" CORDLESS IMPACT DRIVER
  • Ultra compact for work in small and confined spaces
  • LED lighting for dimly lit work areas
  • Single-hand forward/reverse operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    6.3 in
  • Tool Weight
    1.98 lbs
  • Torque
    85 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    Lithium-Ion
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Voltage
    12 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)